Skip Content
GLOVE,GRAY,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9696S
  • Mfr. Model # 9696S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Application Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Janitorial, Landscaping
  • Gauge 13
  • Colour Gray
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Resists Abrasions, Cuts
  • Standards EN388 - 4
  • ANSI/ISEA Cut Level 1
  • Lining Nylon
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Size Small
  • Glove Length 9"
  • Glove Coating Finish Flat
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list