Skip Content
GLOVE,GRAY,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9688S
  • Mfr. Model # 9688S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2423
  • Shipping Weight 0.185 lbs

Technical Specs

  • Colour Gray
  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Carpentry
  • Item Glove
  • Gauge 10
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • ANSI Cut Grams 802
  • Resists Abrasions, Tear, Punctures
  • Lining Polyester/Cotton
  • ANSI/ISEA Puncture Level 3
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 9"
  • Glove Size Small
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list