Skip Content
GLOVE,GRAY,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9696L
  • Mfr. Model # 9696L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Application Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Janitorial, Landscaping
  • Colour Gray
  • Item Glove
  • Gauge 13
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Resists Abrasions, Cuts
  • Standards EN388 - 4
  • Lining Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Length 10"
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Large
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list