GLOVE,GRAY,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9688L
  • Mfr. Model # 9688L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2423
  • Shipping Weight 0.24 lbs

Technical Specs

  • Gauge 10
  • Colour Gray
  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Carpentry
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • ANSI/ISEA Abrasion Level 3
  • ANSI Cut Grams 802
  • Suggested Use Environment Dry
  • Resists Abrasions, Tear, Punctures
  • Lining Polyester/Cotton
  • ANSI/ISEA Puncture Level 3
  • Insulated No
  • Glove Length 10"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Crinkled
  • Glove Size Large
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list