GLOVE,GRAY/GREEN,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY/GREEN,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFFT350S
  • Mfr. Model # FT350S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 2.14 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Gauge 10
  • Colour Gray/Green
  • Cuff Knit Wrist
  • Item Glove
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Standards CE, EN388
  • Lining Unlined
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Length 8-3/4"
  • Glove Coating Finish Flat
  • Glove Size Small
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list