Skip Content
GLOVE,GRAY/GREEN,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY/GREEN,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFFT350L
  • Mfr. Model # FT350L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray/Green
  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • Suggested Use Environment Dry, Light Oil and Oily
  • Thumb Style Natural
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Cut Level 1
  • Lining Unlined
  • Standards CE, EN388
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Flat
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list