GLOVE,GRAY/BLUE,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY/BLUE,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96731S
  • Mfr. Model # 96731S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2423
  • Shipping Weight 1.17 lbs

Technical Specs

  • Application Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Farming, Furniture Industry, Janitorial
  • Gauge 13
  • Colour Gray/Blue
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Standards CE, EN388
  • Resists Abrasions, Cuts, Tear, Punctures
  • Lining Nylon
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI Cut Grams 0
  • Glove Length 9"
  • Glove Size Small
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list