GLOVE,GRAY/BLUE,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY/BLUE,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96731M
  • Mfr. Model # 96731M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2423
  • Shipping Weight 1.36 lbs

Technical Specs

  • Application Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Farming, Furniture Industry, Janitorial
  • Colour Gray/Blue
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Resists Abrasions, Cuts, Tear, Punctures
  • Standards CE, EN388
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level Not Tested
  • Lining Nylon
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Length 9-1/2"
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Medium
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list