Skip Content
GLOVE,GRAY/BLACK/RED,KNIT WRIST,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY/BLACK/RED,KNIT WRIST,XXL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96783XXL
  • Mfr. Model # N96783XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Assembly Line Production, Automotive, Carpentry Janitorial, Manufacturing, Warehousing
  • Item Glove
  • Gauge 18
  • Size 2X-Large
  • Colour Gray/Black/Red
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage 3/4 Dipped
  • Coating Finish Smooth
  • Resists Abrasions, Cuts, Tares, Punctures
  • Standards EN388
  • ANSI/ISEA Abrasion Level Not Tested
  • Lining Unlined
  • Glove Length 11"
  • Insulated No
  • Glove Size 2X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list