GLOVE,GRAY/BLACK/RED,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY/BLACK/RED,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96783M
  • Mfr. Model # N96783M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Gray/Black/Red
  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Assembly Line Production, Automotive, Carpentry Janitorial, Manufacturing, Warehousing
  • Gauge 18
  • Item Glove
  • Size Medium
  • Coating Material Nitrile
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage 3/4 Dipped
  • Coating Finish Smooth
  • Resists Abrasions, Cuts, Tares, Punctures
  • Lining Unlined
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards EN388
  • Glove Length 9-3/4"
  • Insulated No
  • Glove Coating Material Nitrile
  • Glove Size Medium
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list