GLOVE,GRAY/BLACK,KNIT WRIST,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY/BLACK,KNIT WRIST,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96797XS
  • Mfr. Model # N96797XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Gray/Black
  • Item Glove
  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Gauge 15
  • Cuff Knit Wrist
  • Size X-Small
  • Thumb Style Natural
  • Coating Material Nitrile
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage Coated Palm/Fingers
  • Coating Finish Foam
  • Resists Abrasions, Punctures
  • Lining Unlined
  • Standards EN388, ANSI
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Glove Length 10-3/4"
  • Glove Size X-Small
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Dotted
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list