Skip Content
GLOVE,GRAY/BLACK,KNIT WRIST,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY/BLACK,KNIT WRIST,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96790XS
  • Mfr. Model # N96790XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.26 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Colour Gray/Black
  • Item Glove
  • Gauge 15
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Natural
  • ANSI Cut Grams 365
  • Suggested Use Environment Dry, Light Oil and Oily
  • Resists Abrasion, Tear
  • ANSI/ISEA Cut Level 1
  • Standards CE, EN388
  • Lining Unlined
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Size X-Small
  • Glove Length 9"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list