Skip Content
GLOVE,GRAY/BLACK,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY/BLACK,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96797XL
  • Mfr. Model # N96797XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.83 lbs

Technical Specs

  • Gauge 15
  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Item Glove
  • Colour Gray/Black
  • Size X-Large
  • Thumb Style Natural
  • Coating Material Nitrile
  • Cuff Knit Wrist
  • Coating Coverage Coated Palm/Fingers
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Foam
  • Resists Abrasions, Punctures
  • Standards EN388, ANSI
  • Lining Unlined
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 2
  • Insulated No
  • Glove Length 10-3/4"
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Dotted
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list