GLOVE,GRAY/BLACK,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY/BLACK,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96781XL
  • Mfr. Model # 96781XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Glove
  • Gauge 13
  • Application Agriculture, Carpentry, Mechanics, Warehousing, Bakeries
  • Colour Gray/Black
  • Cuff Knit Wrist
  • Size X-Large
  • Coating Material Nitrile
  • Suggested Use Environment Dry, Light Oil and Oily
  • Thumb Style Natural
  • Coating Coverage 3/4
  • Coating Finish Foam
  • Resists Wet, Dry, Light Oil Grip, Abrasion
  • Lining Nylon
  • ANSI/ISEA Puncture Level 0
  • Standards EN388 4121
  • ANSI/ISEA Abrasion Level 0
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Length 10-3/4"
  • Glove Size X-Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list