Skip Content
GLOVE,GRAY/BLACK,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY/BLACK,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96797S
  • Mfr. Model # N96797S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.36 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Colour Gray/Black
  • Gauge 15
  • Size Small
  • Item Glove
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Suggested Use Environment Dry, Light Oil and Oily
  • Thumb Style Natural
  • Coating Coverage Coated Palm/Fingers
  • Coating Finish Foam
  • Resists Abrasions, Punctures
  • Standards EN388, ANSI
  • Lining Unlined
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 2
  • Insulated No
  • Glove Length 9-1/4"
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Small
  • Glove Coating Finish Dotted
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list