Skip Content
GLOVE,GRAY/BLACK,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY/BLACK,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96793L
  • Mfr. Model # N96793L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • Colour Gray/Black
  • Gauge 15
  • Item Glove
  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry/Light Oil
  • Resists Abrasion, Tear
  • ANSI/ISEA Abrasion Level Not Tested
  • Lining Unlined
  • Standards EN388
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Cut Level 1
  • Insulated No
  • Glove Coating Finish Foam
  • Glove Size Large
  • Glove Coating Material Nitrile
  • Glove Length 10"
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list