GLOVE,GRAY/BLACK,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY/BLACK,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96781L
  • Mfr. Model # 96781L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Gray/Black
  • Application Agriculture, Carpentry, Mechanics, Warehousing, Bakeries
  • Item Glove
  • Gauge 13
  • Size Large
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Coating Material Nitrile
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Foam
  • Coating Coverage 3/4
  • Resists Wet, Dry, Light Oil Grip, Abrasion
  • ANSI/ISEA Puncture Level 0
  • Standards EN388 4121
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 0
  • Insulated No
  • Glove Length 10-3/4"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list