Skip Content
GLOVE,GRAY/BLACK,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GRAY/BLACK,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9673L
  • Mfr. Model # 9673L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Colour Gray/Black
  • Gauge 13
  • Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Janitorial, Manufacturing, Material Handling, Demolition, Farming, Bakeries
  • Cuff Knit Wrist
  • Item Glove
  • Size Large
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Foam
  • Lining Nylon
  • Resists Abrasion, Tear
  • Insulated No
  • ANSI/ISEA Puncture Level 1
  • Glove Length 10"
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Large
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list