Skip Content
GLOVE,GLASS FIBER/DYNEEMA,PEPPER/BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GLASS FIBER/DYNEEMA,PEPPER/BLACK,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9677M
  • Mfr. Model # N9677M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Agriculture, Carpentry, Construction, Glass Handling, Janitorial, Roofing, Sheet Metal Industry, Material Handling
  • Colour Salt and Pepper/Gray
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 3
  • Thumb Style Coated
  • Stitching Material Glass Fiber, Dyneema(R)
  • ANSI Cut Grams 1143
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Glove Coating Coverage Full
  • Glove Coating Finish Foam
  • Glove Coating Material Polyurethane
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list