GLOVE,GLASS FIBER/DYNEEMA,PEPPER/BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GLASS FIBER/DYNEEMA,PEPPER/BLACK,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9677L
  • Mfr. Model # N9677L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Agriculture, Carpentry, Construction, Glass Handling, Janitorial, Roofing, Sheet Metal Industry, Material Handling
  • Colour Salt and Pepper/Gray
  • Item Glove
  • Gauge 13
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • Thumb Style Coated
  • ANSI/ISEA Cut Level 3
  • Stitching Material Glass Fiber, Dyneema(R)
  • Finger Style Full Finger
  • ANSI Cut Grams 1143
  • Suggested Use Environment Dry
  • Glove Coating Coverage Full
  • Glove Size Large
  • Glove Coating Finish Foam
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list