Skip Content
GLOVE FULL FINGER MATERIAL HAND SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE FULL FINGER MATERIAL HAND SML

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO845SML
  • Mfr. Model # 845SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Application Heavy Machinery, Assembly/Fabrication, Plumbing/Hvac, Maintenance, Masonry, Framing/Carpentry
  • Item Mechanics Gloves
  • Size S
  • Lining Unlined
  • Palm Material PVC
  • Back Material Spandex
  • Palm Construction PVC
  • Knuckle Padding Material Neoprene
  • Finger Style Full
  • Sub-Category Abrasion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list