GLOVE FULL FINGER MATERIAL HAND LRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE FULL FINGER MATERIAL HAND LRG

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO845LGE
  • Mfr. Model # 845LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Heavy Machinery, Assembly/Fabrication, Plumbing/Hvac, Maintenance, Masonry, Framing/Carpentry
  • Colour Black
  • Item Mechanics Gloves
  • Size L
  • Cuff Woven Elastic
  • Lining Unlined
  • Palm Material PVC
  • Thumb Style Terry Cloth
  • Finger Style Full Finger
  • Palm Construction PVC
  • Back Material Stretch Spandex
  • Knuckle Padding Material Neoprene
  • Sub-Category Abrasion Resistant
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list