GLOVE FUEL HANDLER SAGE GREEN SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE FUEL HANDLER SAGE GREEN SZ XL

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-200XL
  • Mfr. Model # 46-200XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Hawkeye(R) Pol Fuel Handler's Glove. GORE-TEX glove insert is penetration-resistant to JP-8 and other POL's. Outer shell is flame resistant. DIRECT GRIP technology allows good grip strength and tactile sensitivity to tools and electronic controls. Size: X

Technical Specs

  • Size X-Large
  • Application Fuel Handling
  • Colour Sage Green
  • Length 14"
  • Item Chemical and Fire Retardant Gloves
  • Max. Temp. Not Rated
  • Cuff Gauntlet
  • Stitching Kevlar(R)
  • Lining Gore Tex(R)
  • Closure Type Elastic
  • Standards Military GL/PD-07-06-A
  • Grip Pattern Smooth
  • Palm Material Nomex(R)
  • Back Material Gore Tex(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list