Skip Content
GLOVE FUEL HANDLER SAGE GREEN SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE FUEL HANDLER SAGE GREEN SZ M

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-200MED
  • Mfr. Model # 46-200MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Hawkeye(R) Pol Fuel Handler's Glove. GORE-TEX glove insert is penetration-resistant to JP-8 and other POL's. Outer shell is flame resistant. DIRECT GRIP technology allows good grip strength and tactile sensitivity to tools and electronic controls. Size: M

Technical Specs

  • Size Medium
  • Colour Sage Green
  • Application Fuel Handling
  • Length 14"
  • Item Chemical and Fire Retardant Gloves
  • Max. Temp. Not Rated
  • Stitching Kevlar(R)
  • Cuff Gauntlet
  • Standards Military GL/PD-07-06-A
  • Lining Gore Tex(R)
  • Closure Type Elastic
  • Palm Material Nomex(R)
  • Back Material Gore Tex(R)
  • Grip Pattern Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list