GLOVE FLOCK-LINED NITRILE SML 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE FLOCK-LINED NITRILE SML 50/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFDFK608S
  • Mfr. Model # DFK608S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2399
  • Shipping Weight 1.0 lbs

Product Details

8 mil nitrile 25% thicker than standard disposable gloves for increased durability and superior protection. Extremely comfortable to wear for extended periods reducing hand fatigue. Exclusive ultra-thin moisture-absorbing flock-lining keeps hands dry. Fully-textured for a firm, reliable grip. 100% nitrile, latex-free.

Technical Specs

  • Application Industrial Safety, Automotive and Laboratory Markets
  • Colour Green
  • Item Disposable Gloves
  • Cuff Beaded
  • Lining Flock
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Standards ASTM
  • Resists Resistance to Punctures, Abrasion, Chemicals
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Palm Thickness 8.30 mil
  • Glove Texture Location Palm and Fingers
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 10-3/4"
  • Glove Size Small
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 7.90 mil
  • Cuff Thickness 5.90 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list