Skip Content
GLOVE FLEX TIME - SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE FLEX TIME - SMALL

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT005S
  • Mfr. Model # 005S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Tan/Black
  • Size Small
  • Cuff Shirred
  • Closure Type Velcro(R)
  • Palm Material Goatskin
  • Back Material Spandex
  • Stitching Material Nylon
  • Thumb Style Straight
  • Palm Construction Goatskin Leather
  • Finger Style Full
  • Sub-Category Automotive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list