Skip Content
GLOVE FIRE RESCUE LIME/BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE FIRE RESCUE LIME/BLACK XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO730LM-XL
  • Mfr. Model # 730LM-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2442
  • Shipping Weight 0.34 lbs

Product Details

Glove, Proflex - X Factor, shock absorbant palm, breathable lycra back, elastic wrist, wind and rain proof, 9 inch Length Size XL.

Technical Specs

  • Item Extrication Glove, Lime and Black, 9"
  • Size X-Large
  • Knuckle Padding Material EVA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list