Skip Content
GLOVE FIRE/RESCUE BLACK XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE FIRE/RESCUE BLACK XXL

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO730BK-XXL
  • Mfr. Model # 730BK-XXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Rescue Gloves
  • Cuff Shirred Elastic
  • Colour Black
  • Application Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant
  • Size 2XL
  • Stitching Kevlar(R)
  • Standards EN 388, EN 420
  • Palm Material Synthetic Leather
  • Finger Style Full Finger
  • Back Material Schoeller(R)
  • Knuckle Padding Material EVA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list