Skip Content
GLOVE FIRE/RESCUE BLACK SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE FIRE/RESCUE BLACK SML

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO730BK-S
  • Mfr. Model # 730BK-S
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant
  • Colour Black
  • Size S
  • Item Rescue Gloves
  • Cuff Shirred Elastic
  • Stitching Kevlar(R)
  • Standards EN 388, EN 420
  • Back Material Schoeller(R)
  • Palm Material Synthetic Leather
  • Finger Style Full Finger
  • Knuckle Padding Material EVA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list