GLOVE FIRE/RESCUE BLACK LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE FIRE/RESCUE BLACK LGE

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO730BK-L
  • Mfr. Model # 730BK-L
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Rescue Gloves
  • Application Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant
  • Size L
  • Cuff Shirred Elastic
  • Palm Material Synthetic Leather
  • Stitching Kevlar(R)
  • Colour Black
  • Standards EN 388, EN 420
  • Finger Style Full Finger
  • Knuckle Padding Material EVA
  • Back Material Schoeller(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list