GLOVE FINGERLESS, VIBRATION IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE FINGERLESS, VIBRATION IMPACT

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWMFI2-03M
  • Mfr. Model # MFI2-03M
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Features Vibration Palm
  • Item Anti-Vibration Gloves
  • Cuff Knit
  • Hand Right/Left
  • Closure Type Hook and Loop
  • Palm Material Synthetic Leather and PU Reinforcements
  • Palm Construction PU
  • Knuckle Padding Material Neoprene
  • Finger Style Fingerless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list