Skip Content
GLOVE EXTRA HD MIG STICK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE EXTRA HD MIG STICK L

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW263-350
  • Mfr. Model # 263-350
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 5.18 lbs

Technical Specs

  • Application MIG/Stick
  • Colour Blue/Black
  • Size Large
  • Cut Split
  • Cuff 5"
  • Design 3-Dimensional
  • Palm Material Pig Grain
  • Back Material Silicone/Cow
  • Lining Material Fleece/Mylar(TM)/Foam Padding
  • Stitching Material Kevlar(R)
  • Grade of Leather Premium
  • Cuff Material Cow
  • Item Welding Gloves
  • Length 13"
  • Use Extra Heavy Duty MIG/Stick Welding
  • Thumb Style Wing
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List