GLOVE ER509MR W/ELASTIC WRIST SUPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE ER509MR W/ELASTIC WRIST SUPP

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOER509MR
  • Mfr. Model # ER509MR
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2467
  • Shipping Weight 0.2 lbs

Product Details

Hand Protection, Impact, Vibration and Mechanic's Gloves, Anti-Impact Glove with Wrist Support, Half Finger, Nylon Lycra Spandex, Black Suede Palm Cover, Dimple Sorbothane(R) Pad Protects the Palm and Thumb Web Area From Vibration and Impact, Medium, Right Hand.

Technical Specs

  • Item Anti-Impact Glove with Wrist Support
  • Features Breathable, Stretchy and Comfortable, Prevent RSI Such as Carpal Tunnel Syndrome or Tendinitis
  • Closure Type Hook and Loop
  • Cuff Elastic
  • Hand Right
  • Finger Style Half

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list