Skip Content
GLOVE ELEC CLS 0 SZ 9.5 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE ELEC CLS 0 SZ 9.5 RED

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011R9H
  • Mfr. Model # E011R9H
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2344
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Red
  • Material Natural Rubber
  • Item Electrical Gloves
  • Length 11"
  • Size 9 - 1/2
  • Class 0
  • AC Test Voltage 5000V
  • Standards ASTM D 120, IEC EN60903
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list