Skip Content
GLOVE,DYNEEMA,WHITE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,DYNEEMA,WHITE,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9677XL
  • Mfr. Model # 9677XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2447
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Assembly Line Production, Carpentry, Janitorial, Material Handling, Salvage, Sheet Metal Industry
  • Colour White
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • ANSI Cut Grams 995
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material HPPE
  • Weight 1.4 lb.
  • Standards ANSI/ISEA
  • Finger Material Polyurethane
  • Puncture Resistant No
  • Abrasion Resistant No
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Rough
  • Glove Coating Material Polyurethane
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list