GLOVE,DYNEEMA,WHITE/BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,WHITE/BLACK,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9672FM
  • Mfr. Model # 9672FM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Application Aerospace, Automotive, Construction, Demolition, Manufacturing, Metal Fabrication, Material Handling, Pipe Fitting, Salvage Sanitation
  • Gauge 13
  • Colour White/Black
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list