Skip Content
GLOVE,DYNEEMA,WHITE/BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,WHITE/BLACK,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9672FL
  • Mfr. Model # 9672FL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Application Aerospace, Automotive, Construction, Demolition, Manufacturing, Metal Fabrication, Material Handling, Pipe Fitting, Salvage Sanitation
  • Colour White/Black
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 2
  • Finger Style Full Finger
  • Thumb Style Coated
  • Suggested Use Environment Dry
  • Stitching Material HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list