Skip Content
GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,XXL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9676XXL
  • Mfr. Model # 9676XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2447
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Salt and Pepper/Gray
  • Gauge 13
  • Application Automotive Assembly, Farming, Landscaping, Carpentry, Glass Handling, Hvac, Janitorial, Sheet Metal Industry, Roofing
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • ANSI Cut Grams 415
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material HPPE
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Coverage Palm and Fingers
  • Glove Size 2X-Large
  • Glove Coating Finish Rough
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list