Skip Content
GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9672XS
  • Mfr. Model # 9672XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Salt and Pepper/Gray
  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Glass Handling, Hvac, Bakeries
  • Item Glove
  • Gauge 13
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 4
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • ANSI Cut Grams 985
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material HPPE
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Glove Size X-Small
  • Puncture Resistant Yes
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list