GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96720NFXS
  • Mfr. Model # 96720NFXS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2446
  • Shipping Weight 1.81 lbs

Technical Specs

  • Colour Salt and Pepper/Gray
  • Application Automotive Assembly, Bottling, Canning, Glass Handling, Hvac, Sheet Metal Industry, Bakeries
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Coated
  • ANSI/ISEA Cut Level 2
  • Palm Material Nitrile
  • ANSI Cut Grams 1200
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • Stitching Material HPPE
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Size X-Small
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list