Skip Content
GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96720NFS
  • Mfr. Model # 96720NFS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2446
  • Shipping Weight 1.96 lbs

Technical Specs

  • Colour Salt and Pepper/Gray
  • Application Automotive Assembly, Bottling, Canning, Glass Handling, Hvac, Sheet Metal Industry, Bakeries
  • Gauge 13
  • Cut 2
  • Item Glove
  • Size Small
  • Cuff Knit Wrist
  • Lining Unlined
  • Coating Material Nitrile
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Palm Material Nitrile
  • Coating Coverage Palm and Fingers
  • ANSI Cut Grams 1200
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • Cut Resistant 2
  • Stitching Material HPPE
  • Coating Finish Foam
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Size Small
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List