Skip Content
GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,DYNEEMA,SALT AND PEPPER/GRAY,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9676M
  • Mfr. Model # 9676M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2447
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Carpentry, Glass Handling, Hvac, Janitorial, Sheet Metal Industry, Roofing
  • Gauge 13
  • Cut 2
  • Size Medium
  • Colour Salt and Pepper/Gray
  • Item Glove
  • Cuff Knit Wrist
  • Lining Dyneema
  • Palm Material Polyurethane
  • Coating Material Polyurethane
  • ANSI/ISEA Cut Level 2
  • Thumb Style Coated
  • Coating Coverage Palm and Fingers
  • Finger Style Full Finger
  • ANSI Cut Grams 415
  • Cut Resistant 2
  • Suggested Use Environment Dry
  • Stitching Material HPPE
  • Coating Finish Smooth
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • Abrasion Resistant No
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Glove Size Medium
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List