Skip Content
GLOVE,DYNEEMA,SALT AND PEPPER/BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,DYNEEMA,SALT AND PEPPER/BLACK,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9690TCM
  • Mfr. Model # N9690TCM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Colour Salt and Pepper/Black
  • Application Automotive Assembly, Farming, Landscaping, Agriculture, Bottling, Carpentry, Construction, Demolition, Cold Storage Applications, Glass Handling
  • Cut 3
  • Gauge 13
  • Size Medium
  • Item Glove
  • Cuff Knit Wrist
  • Lining Acrylic
  • ANSI/ISEA Cut Level 3
  • Coating Material Bi-Polymer
  • Thumb Style Coated
  • Coating Coverage Palm and Fingers
  • Finger Style Full Finger
  • Cut Resistant 3
  • Suggested Use Environment Dry, Light Oil and Oily
  • Stitching Material HPPE
  • Palm Material Bi-Polymer
  • Coating Finish Textured
  • Standards EN388, EN511, CE
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Medium
  • Glove Coating Material Biopolymer

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List