GLOVE,DYNEEMA,SALT AND PEPPER/BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,SALT AND PEPPER/BLACK,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9676GM
  • Mfr. Model # N9676GM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Sheet Metal Industry, Material Handling
  • Colour Salt and Pepper/Black
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Coated
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material HPPE
  • Palm Material Bi-Polymer
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Coating Material Biopolymer
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list