Skip Content
GLOVE,DYNEEMA,GRAY/BLACK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,GRAY/BLACK,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9676GKDS
  • Mfr. Model # N9676GKDS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application Automotive Assembly, Bottling, Canning, Glass Handling, Hvac, Sheet Metal Industry, Construction, Farming, Janitorial, Roofing
  • Colour Gray/Black
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 3
  • Finger Style Full Finger
  • Thumb Style Coated
  • Suggested Use Environment Dry, Light Oil and Oily
  • Stitching Material HPPE
  • Palm Material Bi-Polymer
  • Standards ANSI 105, EN388
  • Weight Medium
  • Back Material Dyneema(R)
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • ANSI Cut Grams Greater Than 1000
  • Finger Material Dyneema(R), Synthetic
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Length 10-1/2"
  • Glove Coating Material Biopolymer
  • Glove Coating Finish Smooth
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list