GLOVE,DYNEEMA,GRAY/BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,GRAY/BLACK,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9676GKDM
  • Mfr. Model # N9676GKDM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application Automotive Assembly, Bottling, Canning, Glass Handling, Hvac, Sheet Metal Industry, Construction, Farming, Janitorial, Roofing
  • Colour Gray/Black
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 3
  • Thumb Style Coated
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • Stitching Material HPPE
  • Palm Material Bi-Polymer
  • Standards ANSI 105, EN388
  • Weight Medium
  • Back Material Dyneema(R), Synthetic
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • ANSI Cut Grams Greater Than 1000
  • Finger Material Dyneema(R), Synthetic
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Coating Material Biopolymer
  • Glove Length 9-1/4"
  • Glove Size Medium
  • Glove Coating Finish Smooth
  • Glove Coating Coverage 3/4 Dip
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list