GLOVE,DYNEEMA,GRAY/BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA,GRAY/BLACK,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9676GKDL
  • Mfr. Model # N9676GKDL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Automotive Assembly, Bottling, Canning, Glass Handling, Hvac, Sheet Metal Industry, Construction, Farming, Janitorial, Roofing
  • Colour Gray/Black
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 3
  • Thumb Style Coated
  • Suggested Use Environment Dry, Light Oil and Oily
  • Finger Style Full Finger
  • Stitching Material HPPE
  • Palm Material Bi-Polymer
  • Weight Medium
  • Standards ANSI 105, EN388
  • Back Material Dyneema(R), Synthetic
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams Greater Than 1000
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Finger Material Dyneema(R), Synthetic
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth
  • Glove Length 9-1/2"
  • Glove Hand Style Left and Right
  • Glove Coating Material Biopolymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list