GLOVE,DYNEEMA/DIAMOND,BLUE/GRAY,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,DYNEEMA/DIAMOND,BLUE/GRAY,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9672DT2M
  • Mfr. Model # 9672DT2M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Blue/Gray
  • Application Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Glass Handling, Janitorial, Material Handling, Recycling, Salvage
  • Gauge 18
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 2
  • Stitching Material HPPE Diamond
  • Thumb Style Coated
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • Palm Material Dyneema(R) Fiber with Polyurethane Coating
  • Weight Light
  • Standards ANSI 105, EN388
  • Back Material Dyneema(R)
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams Greater Than 500
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Finger Material Dyneema(R)
  • Glove Length 9-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Medium
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list