Skip Content
GLOVE DRIVERS - L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE DRIVERS - L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT968L
  • Mfr. Model # 968L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Tan
  • Item Leather Gloves
  • Application Construction, Landscaping, Yard and Field Work, Lumber and Brick Handling, Maintenance, General Purpose
  • Cuff Slip-On
  • Lining Unlined
  • Leather Palm Material Cowhide
  • Thumb Style Keystone
  • Sold As Pair
  • Leather Palm Type Full-Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list