GLOVE DRIVER SPLIT BACK KEV LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE DRIVER SPLIT BACK KEV LINER

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF3204KXL
  • Mfr. Model # 3204KXL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Aerospace, Carpentry, Cold storage applications, Farming, Landscaping and Bakeries.
  • Colour Tan
  • Item Glove
  • Cuff Slip-On
  • Back Material Premium Grade Grain Cowhide
  • Thumb Style Keystone
  • ANSI/ISEA Cut Level 3
  • Stitching Material Kevlar(R)
  • Palm Material Cowhide
  • Finger Material Grain Cowhide
  • ANSI Cut Grams 1368
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Gauge 7
  • Weight N/A
  • Standards ANSI CUT 3
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Abrasion Level 6
  • ANSI Abrasion Cycles 20,000
  • ANSI Puncture Newtons N/A
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list